LINN GEAR
20CG45 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 2-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS545H 2-1/4 KW/2SS 1.25FACE GEAR ; SPUR GEAR STL 20DEG PRESS
Spur Gear; 2-1/4" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; Yes Hardened Teeth
BDI #
MARTIN SPROCKET & GR
S1045 7/8IN KW/2SS SPUR GEAR ; 7/8" BORE DIA 14.5 DEG PRESS ANG
Spur Gear; 7/8" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
60B45-1 1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
60B45-1 1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #