TSUBAKI
H80B50F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 16.495" Outside Diameter; 15.926" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H80B50F X 2-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2-15/16" Bore; 80 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 16.495" Outside Diameter; 15.926" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
POWERDRIVE LLC
80BS50-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 50T 16.500" OD 1-1/2" BORE
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.495" Outside Diameter; 15.926" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80B50F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 16.495" Outside Diameter; 15.926" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
5014MT85AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 60.325MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 50 Teeth; 101.6MM Face Width; Finished Bore; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #