BALDOR-RELIANCE
24A215Z052 ; .25HP 3000RPM DC D63D 2428P TENV
DC Motor; 1/4HP; D63D Frame Size; 3000 Sync RPM; 90V Voltage; TENV Enclosure; IEC Frame Profile; Rigid Mounting; Base; 0.433" Shaft Diameter; 2-1/2" Base to Center Height; 8.03" Overall Length
Part #
BDI #
LEESON
113905.00 SPECIAL VOLTAGE MOTOR ; 2HP 1.5KW 2850RPM 56H IP22 110/220V
AC Motor; Single Phase; 2HP; 56H Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.34" Overall Length; 70% Efficiency Full Load
Part #
BDI #