MARTIN SPROCKET & GR
D40B30MTO 3-7189-105-010 SPROCKET ; 40 ANSI 30 TEETH
Roller Chain Sprocket; 40-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E40B30 ROLLER CHAIN SPROCKET ; 80 CHAIN 9 TEETH 3 ROW
Roller Chain Sprocket; 40-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
YF30A SPUR GEAR ; 3" PITCH DIA 10 DP 1-1/4" FACE
Spur Gear; 3" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
D40B30 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 40-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
GATES
PB30MXL012 TIMING PULLEY
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 30 Teeth; 0.389" Face Width; Rough Bore; 0.945" Flange OD; 0.744" OD; 0.764" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.31" Max Bore
Part #
BDI #