MAUREY
120L075QD SD TIMING PULLEY
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 120 Teeth; 1" Face Width; Bushed; 14.294" Outside Diameter; 14.324" Pitch Diameter; Yes Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
BDI #
MAUREY
120L100QD SD TIMING PULLEY
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 120 Teeth; 1-1/4" Face Width; Bushed; 14.294" Outside Diameter; 14.324" Pitch Diameter; Yes Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
BDI #
BROWNING
120HQ100 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-5/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
BDI #
BROWNING
120HQ150 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-13/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
BDI #
PT INTERNATIONAL
03B-120A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Roller Chain Sprocket; 03B-1 Chain; 120 Teeth; 1 Row of Teeth; No Hardened Teeth; 193.192MM Outside Diameter; 191.01MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #