PT INTERNATIONAL
08B-2-26B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 112.217MM Outside Diameter; 105.36MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
265MT15AF ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 26 Teeth; 20.65MM Face Width; Rough Bore; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #
TSUBAKI
265MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 9.525MM Bore; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 26 Teeth; 20.65MM Face Width; Finished Bore; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
GATES
PB26XL025 TIMING PULLEY
Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 26 Teeth; 7/16" Face Width; Rough Bore; 1-7/8" Flange OD; 1.635" OD; 1.655" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.63" Max Bore
Part #
BDI #
TSUBAKI
265MT25AFPUR ; POR PUL 5MT25A26 SB 1/4 A
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 26 Teeth; 30.963MM Face Width; Rough Bore; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #