DODGE
DODGE P030-8M-30-1210(112871) ; 机械传动件/皮带轮
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 38.1MM Face Width; Bushed; 85MM Flange OD; 75.032MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥459.00 / each
¥1,173.00 / each
INVENTORY
In stock (6)
Global stock (1.0)
DODGE
DODGE 110782 (P30-14M-40-SK) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 30 Teeth; 54.102MM Face Width; Bushed; 146.38MM Flange OD; 130.988MM OD; 133.68MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥740.00 / each
¥2,088.00 / each
INVENTORY
In stock (2)
MARTIN SPROCKET & GR
100BTB30 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 30T BORE FOR 3020 BUSHING
Roller Chain Sprocket; 100 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
3014MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 53.975MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 30 Teeth; 133.35MM Face Width; Finished Bore; 130.988MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
D40B30H 1 KW 2SS ROLLER CHAIN SPROCKET ; 40 CHAIN 30 TEETH HARDENED
Roller Chain Sprocket; 1" Bore; 40-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #