MARTIN SPROCKET & GR
60A35 4.90 BORE MTOSPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Roller Chain Sprocket; 4.9" Bore; 60 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.783" Outside Diameter; 8.367" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
SS35B35 ; POR SPROCKET SB 1/2IN
Roller Chain Sprocket; 35 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 4.392" Outside Diameter; 4.184" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40C35 1 NKW NSS SPROCKET ; 1"BORE NO KW 2 HUBS
Roller Chain Sprocket; 1" Bore; 40 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
100BTB35 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 35T BORE FOR 3020 BUSHING
Roller Chain Sprocket; 100 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
40BS35H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH 5/8 BORE
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #