DODGE
DODGE 110810 ; 机械传动件/皮带轮
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 36 Teeth; 69.85MM Face Width; Bushed; 173.126MM Flange OD; 157.683MM OD; 160.426MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥994.00 / each
¥2,601.00 / each
INVENTORY
In stock (2)
DODGE
DODGE 112907(P36-14M-40-2517) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 36 Teeth; 54.102MM Face Width; Bushed; 174.625MM Flange OD; 157.632MM OD; 160.426MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥700.00 / each
¥1,898.00 / each
INVENTORY
In stock (7)
SKF
PHS 80-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40BS36SS X 1-1/4 KW 2SS SPROCKET ; STAINLESS STEEL, WITH KEYWAY AND (2) SS
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.015" Outside Diameter; 5.737" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #
LINN GEAR
12H36R HELICAL GEAR ; HARDENED STEEL
Helical Gear; 5/8" Bore; 3" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
BDI #