Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
273 Items found
Number of Teeth41
MARTIN SPROCKET & GR
80B41 ALTREED ITEM 1-11/16IN 2KW SPRKT
Roller Chain Sprocket; 1-11/16" Bore; 80 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 13-5/8" Outside Diameter; 13.064" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
50B41F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 8.165" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
815A41 X 1-3/16IN 1/4X1/8 KW SS SPRKT
Conveying Chain Sprocket; 1-3/16" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 41 Teeth; 9.93" Outside Diameter; 9.826" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
INVENTORY
Available to order
TSUBAKI
06BA41 ; POR SPROCKET SB
Roller Chain Sprocket; 06B-1 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 128.5MM Outside Diameter; 124.43MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
60BS41 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-7/32" Outside Diameter; 9.798" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order