DODGE
8MX-75S-12-2012 SYNCH SPROCKET
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 75 Teeth; 21.59MM Face Width; Bushed; 201.143MM Flange OD; 189.382MM OD; 190.983MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
PT INTERNATIONAL
12B-3-75A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-3 Chain; 75 Teeth; 3 Row of Teeth; No Hardened Teeth; 465.938MM Outside Diameter; 454.92MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
GB75B CHANGE SPUR GEAR ; CAST IRON
Change Gear; 3/4" Bore; 4-11/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 75 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
CONTINENTAL
W-75S-MPB SYNCHRONOUS PULLEY ; 8MM PITCH 75 TEETH 1.26IN BELT WD
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 75 Teeth; 33MM Face Width; Rough Bore; 189.611MM OD; 190.983MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.75" Max Bore
Part #
BDI #
SKF
PHS 35-2BH75 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 35-2 Chain; 75 Teeth; 2 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #