TSUBAKI
35H96 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 35 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D50A96 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 96 Teeth; 2 Row of Teeth; Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
POWERDRIVE LLC
40A96 ROLLER CHAIN SPROCKET ; 96T 15.570" OD 15/16" BORE 1/2" PITCH
Roller Chain Sprocket; 40 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
BROWNING
96HQ100 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 1-5/16" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
BDI #
BOSTON GEAR
YH96B SPUR GEAR ; 1.125" BORE 12" PICH DIA 96T CI
Spur Gear; 12" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 96 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Part #
BDI #