WHITTET-HIGGINS
NT-04 LOCKNUT ; .781-32 THREAD 1.188IN OD 0.26IN THK
32 Threads per Inch; 1-3/16" Outside Diameter; 0.26" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; WT-04 Lockwasher Part Number; UNS Thread
Part #
BDI #
RULAND
TCN-04-F BEARING LOCKNUT ; ONE-PIECE 04 AFBMA INDUSTRY STD STEEL
32 Threads per Inch; 1-5/8" Outside Diameter; 7/16" Nominal Thickness; 0.781-32 Thread Size; 0.757" Thread Pitch Diameter Min; 0.761" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
BHL-04 LOCKNUT ; 32TPI 1.375" OD 0.406" NOMINAL THK
32 Threads per Inch; 1-3/8" Outside Diameter; 13/32" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
PL-04 LOCKNUT ; .781-32 THRAED 1.375IN OD 0.385IN THK
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; PW-04 Lockwasher Part Number; UNS Thread
Part #
BDI #
NSK
N04 BEARING LOCKNUT ; 0.781"-32 1-3/8" OD 1-1/8" FACE 3/8" W
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Part #
BDI #