SKF
SKF NN 3021 KTN9/UP
Cylindrical Roller Bearing; 105MM Bore; Tapered; 160MM Outside Diameter; 41MM Width; Polymer Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
NTN
HTA030DB/G28UP-21 ANG CONT BALL BRG ; NON RETURNABLE 150MMX225MMX67.5MM
Precision Ball Bearing; 150MM Bore; 225MM Outside Diameter; 67.5MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Phenolic Cage Material
Part #
BDI #
NTN
NN3030T2KC1NAUP-20 CYL RLR BRG ; NON RETURNABLE 150MMX225MMX56MM
Cylindrical Roller Bearing; 150MM Bore; Tapered; 225MM Outside Diameter; 56MM Width; Nylon Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Part #
BDI #
NTN
SF2014DB/GNUP ANGULAR CONTACT BALL BRG ; NON RETURNABLE 100MM ID 150MM OD 45MM W
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 45MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
BDI #
NTN
BNT009DTUP SPINDLE BEARING ; NON RETURNABLE
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
BDI #