Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
580 Items found
Roller Diameter - Inch0.2
TSUBAKI
R35 348PT W/SA-1 ROLLER CHAIN ; WITH SA-1 ATTACHMENT
Roller Chain; 35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
LINKBELT
R353SCLSFPK ROLLER CHAIN CONNECTING LINK ; NON RETURNABLE
Chain Link; 35-3 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.19" Roller Width; 0.05" Plate Thickness; 0.31" Plate Height; Curved; 9/64" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
35 LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
35AS RIV 2L/D-1 10FT ROLLER CHAIN ; 10FT/BOX 600SS
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
TSUBAKI
35NEP RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order