SKF
PHC 12B-1DRX10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
TSUBAKI
RS12B NEP O/L OFFSET LINK
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
REXNORD
12B-2 CL CONNECTING LINK ; SPRING CLIP
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
SKF
PHC 12B-1DRX5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI RS12B-1-RP-5LK1
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #