TSUBAKI
180-2 LOT RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 180-2 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
SKF
PHC 36S-1O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 36S Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
Part #
BDI #
TSUBAKI
180-EN-3-OL ; POR OFFSET LINK
Chain Link; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
TSUBAKI
180-EN-RL ; POR ROLLER LINK
Chain Link; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
TSUBAKI
180-2H LOT C/L SF CP CONNECTING LINK
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #