Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8 Items found
Roller Diameter - Inch1.5Thread Size1/2-20
OSBORN LOAD RUNNERS
FLR-1-1/2-2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-1/16" ROLLER WIDTH
Cam Follower Bearing; 1-1/2" Roller Diameter; 1-1/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order
PCI
NFTR-1.50-2 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB
Cam Follower Bearing; 1-1/2" Roller Diameter; 1" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
PCI
NFTRE-1.50-2 TRACK ROLLER ; FLANGED TYPE NON-METALLIC ECCENTRIC BB
Cam Follower Bearing; 1-1/2" Roller Diameter; 1" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
PCI
FTR-1.50-2 TRACK ROLLER ; FLANGED TYPE 1/2-20 STUD
Cam Follower Bearing; 1-1/2" Roller Diameter; 1-1/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
PCI
FTR-1.50-2-R TRACK ROLLER ; FLANGED TYPE REGREASABLE
Cam Follower Bearing; 1-1/2" Roller Diameter; 1" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
INVENTORY
Available to order