Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
314 Items found
Roller Diameter - Inch2.25
CARTER MFG
CNBE-72-SB CAM FOLLOWER BEARING ; 2.25"ROLLER DIA FLAT SURFACE STUD
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
INVENTORY
Available to order
RBC BEARINGS
RBY 2 1/4 CAM FOLLOWER BEARING ; 2-1/4" LONG LIFE
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Part #
BDI #
INVENTORY
Available to order
CARTER MFG
NYR-72-A CAM YOKE ROLLER BEARING ; .625" ID X 2.25" OD X 1.25" W NEVERLUBE
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Not Relubricatable
Part #
INVENTORY
Available to order
SKF
PHC C2162H-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; C2162 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
US-4522 ENG CL DRIVE CHAIN ; 4522 CHAIN 4-1/2IN P 1 STRAND
Roller Chain; 4522 Chain Size; Cottered; 4-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 2.059" Roller Width; 0.56" Plate Thickness; 3" Plate Height; Straight; 1.1" Pin Diameter
Part #
BDI #
INVENTORY
Available to order