SMITH BEARING
VCR-2-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #
PCI
CVTR-2.50-R V-GRVD TRACK ROLLER ASSY ; 2.5" DIAX0.75" STDX1.13" CON W/R-CB TCH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/4" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Part #
BDI #
CARTER MFG
VHR-250-A V-GROOVE HI-ROLLER ; 2.5" OD X 1.313" W X .75" STUD
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
VTRE-2.50-HT TRACK ROLLER ; V-GROOVED ECCENTRIC HIGH TEMPERATURE
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.13" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
VTR-2.50-HT TRACK ROLLER ; V-GROOVED TYPE HIGH TEMPERATURE
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/4" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #