MCGILL
MCGILL CFH 7/8 SB ; 轴承/滚轮轴承
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
PRICE
¥98.00 / each
¥408.00 / each
INVENTORY
In stock (2)
Global stock (51.0)
MCGILL
MCGILL CF 7/8 ; 轴承/滚轮轴承
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
PRICE
¥53.00 / each
¥169.00 / each
INVENTORY
In stock (3)
Global stock (10.0)
DIAMOND CHAIN
DMD-120H-4 BSHLK P CONN LINK ; POR
Chain Link; 120-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-C2120H-1 CTCOL BK2 CONN LINK ; POR NON RETURNABLE
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-120-5C-10FT ; D0071 RLLR CHAIN ; 10FT/BOX
Roller Chain; 120-5 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #