Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
229 Items found
Roller Diameter - Millimeter34.925
SMITH BEARING
BCR-1-3/8 BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Cam Follower Bearing; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Open; Plain Bearing; Relubricatable; No Hex Socket
Part #
BDI #
INVENTORY
Available to order
OSBORN LOAD RUNNERS
FLR-1-3/8 FLANGED LOAD RUNNER
Cam Follower Bearing; 1-3/8" Roller Diameter; 27/32" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
RBC BEARINGS
RBY 1 3/8 CAM FOLLOWER BEARING ; 1-3/8" LONG LIFE
Cam Follower Bearing; 3/8" Bore; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Part #
BDI #
INVENTORY
Available to order
PCI
FTRY-1.375 TRACK ROLLER ASSEMBLY ; 1.375" RLR DIA FLANGED YOKE
Cam Follower Bearing; 3/8" Bore; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
INVENTORY
Available to order
CARTER MFG
CSC-44-SB CAM FOLLOWER ; STAINLESS CROWNED
Cam Follower Bearing; 1-3/8" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
INVENTORY
Available to order