Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
55 Items found
Roller Diameter - Millimeter48.26
PT INTERNATIONAL
E48B-1C/L-D ROLLER CHAIN CONNECT LINK
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
INVENTORY
Available to order
PT INTERNATIONAL
E48B-3O/L CHAIN OFFSET LINK
Chain Link; 48B-3 Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
INVENTORY
Available to order
PT INTERNATIONAL
E48B-1O/L CHAIN OFFSET LINK
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
INVENTORY
Available to order
PT INTERNATIONAL
E48B-2O/L CHAIN OFFSET LINK
Chain Link; 48B-2 Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
INVENTORY
Available to order
SKF
PHC 48B-1O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 12MM Plate Thickness; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
BDI #
INVENTORY
Available to order