Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
Roller Diameter - Millimeter5.004
TSUBAKI
RS05B C/L CONNECTING LINK
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5.004MM Roller Diameter; 2.997MM Roller Width; 0.762MM Plate Thickness; 7.112MM Plate Height; Curved; 2.311MM Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
RS05BR100 ROLLER CHAIN ; 08B BS/DIN 8MM PITCH RIVETED
Roller Chain; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5.004MM Roller Diameter; 2.997MM Roller Width; 0.762MM Plate Thickness; 7.112MM Plate Height; Curved; 2.311MM Pin Diameter
INVENTORY
Available to order