Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
150 Items found
Thread Size2-12
WHITTET-HIGGINS
CNF32-12S CLAMP NUT ; 12TPI SINGLE SPLIT
12 Threads per Inch; 3" Outside Diameter; 5/8" Nominal Thickness; 2-12 Thread Size; 1.946" Thread Pitch Diameter Min; UNF Thread
Part #
BDI #
INVENTORY
Available to order
SMITH BEARING
VCR-6-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
PCI
FFTRE-5.00 TRACK ROLLER ; DOUBLE FLANGED TYPE ECCENTRIC
Cam Follower Bearing; 5" Roller Diameter; 2.94" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
SMITH BEARING
FCR-5 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Cam Follower Bearing; 5" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
PCI
CXR-5.00 XR ROLLER ; CROWNED TRB
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
INVENTORY
Available to order