MARATHON MOTORS
5KH49PN3045 FAN AND BLOWER MOTOR ; 1/2-1/6HP 1725/1140RPM DP 56 1/60/230V
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.48" Overall Length; 64% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
H167 ; 5KH35JN26X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/230V
AC Motor; Single Phase; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.95" Overall Length; 56.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CDMG2333 DC MOTOR ; 0328ATC 33KWKW 1750RPM 230 230 DPFG F2
DC Motor; Compound Wound; 33HP; 328ATC Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length
Part #
BDI #
MARATHON MOTORS
4739 ; 5KH39QN9704T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/230V
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 10.66" Overall Length; 64.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
DMG2333 LIFTING MAGNET GENERATOR ; 0328AT 33KWKW 1750RPM 230 230 DPFG F2
DC Motor; Compound Wound; 33HP; 328AT Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length
Part #
BDI #