WHITTET-HIGGINS
SNS36-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
16 Threads per Inch; 3-1/4" Outside Diameter; 5/8" Nominal Thickness; 2.25-16 Thread Size; 2.209" Thread Pitch Diameter Min; 2.214" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
NI-12 LOCKNUT ; 2.250-16 THREAD 3.25IN OD 0.635IN THK
16 Threads per Inch; 3-1/4" Outside Diameter; 0.635" Nominal Thickness; 2.25-16 Thread Size; 2.209" Thread Pitch Diameter Min; 2.214" Thread Pitch Diameter Max; WI-12 Lockwasher Part Number; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
SNS36-16 CLAMP NUT ; STEEL FULL SPLIT
16 Threads per Inch; 3-1/4" Outside Diameter; 5/8" Nominal Thickness; 2.25-16 Thread Size; 2.209" Thread Pitch Diameter Min; 2.214" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
CNS36-16 CLAMP NUT ; 16TPI SINGLE SPLIT
16 Threads per Inch; 3-1/4" Outside Diameter; 5/8" Nominal Thickness; 2.25-16 Thread Size; 2.209" Thread Pitch Diameter Min; 2.214" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
CNS36-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT
16 Threads per Inch; 3-1/4" Outside Diameter; 5/8" Nominal Thickness; 2.25-16 Thread Size; 2.209" Thread Pitch Diameter Min; 2.214" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #