Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
Thread Size3.75-16
WHITTET-HIGGINS
NI-18 LOCKNUT ; 3.750-16 THREAD 5.25IN OD 0.76IN THK
16 Threads per Inch; 5-1/4" Outside Diameter; 0.76" Nominal Thickness; 3.75-16 Thread Size; 3.709" Thread Pitch Diameter Min; 3.714" Thread Pitch Diameter Max; WI-18 Lockwasher Part Number; 16UN Thread
Part #
BDI #
INVENTORY
Available to order
WHITTET-HIGGINS
BHI-18 LOCKNUT ; 16TPI 5.25" OD 0.813" NOMINAL THK
16 Threads per Inch; 5-1/4" Outside Diameter; 13/16" Nominal Thickness; 3.75-16 Thread Size; 3.709" Thread Pitch Diameter Min; 3.714" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
INVENTORY
Available to order