Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
Thread Size6.69-11
WHITTET-HIGGINS
NE-34 LOCKNUT ; 6.690-11 THREAD 8.656IN OD 1.073IN THK
11 Threads per Inch; 8-21/32" Outside Diameter; 1.073" Nominal Thickness; 6.69-11 Thread Size; 6.631" Thread Pitch Diameter Min; 6.64" Thread Pitch Diameter Max; W-34 Lockwasher Part Number; SAE Thread
Part #
BDI #
INVENTORY
Available to order