TIMKEN
HM3076 LOCKNUT
Locknut; 450MM Outside Diameter; 48MM Nominal Thickness; TR380 X 5 Thread Size; 380MM Thread Pitch Diameter Min; 382.5MM Thread Pitch Diameter Max; MS3076 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
HM3176 BEARING LOCKNUT ; POR
Locknut; 490MM Outside Diameter; 60MM Nominal Thickness; TR380 X 5 Thread Size; 380MM Thread Pitch Diameter Min; 382.5MM Thread Pitch Diameter Max; MS3176 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #