ASCO VALVE
EFX8210G002/13244AC550/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 550/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 200 PSI | Light Oil 135 PSI | Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
BDI #
ASCO VALVE
EFX8262H013/13244AC550/60 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 550/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 55 PSI | Light Oil 40 PSI | Water 54 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
BDI #
ASCO VALVE
X8210G002/13244AC550/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 550/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 200 PSI | Light Oil 135 PSI | Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
BDI #