GATES
8MP-6FPX90 HOSE ADAPTER ; MALE PIPE NPTF TO FEMALE PIPE NPSM
Hydraulic Adapter; SAE To SAE Adapter; Male Pipe NPTF To Female Pipe Swivel NPSM To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; Swivel; 8 End Size 1; MP End Type 1; 1/2"-14 Thread Size 1; 6 End Size 2; FPX End Type 2; 3/8"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
BDI #
GATES
20900 ; POR MOLDED COOLANT HOSE
Hose; Coolant Type of Hose; 1.5" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 8.9 Inch Length
Part #
BDI #
GATES
10 O-RING FF ; FOR FLAT-FACE FITTINGS 2000/PACK
Adapter; Hydraulic O-Ring; Series-G60; 10 Nominal; 5/8" Inside Dia
Part #
BDI #
GATES
12M4K-MTF XREEL HYDRAULIC HOSE ; 3/4" HOSE ID 1.17" HOSE OD 190'/REEL
Hydraulic; 3/4" Inside Diameter; 1.14" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Part #
BDI #
GATES
4G-4MB XBULK HOSE COUPLING ; MEGACRIMP MALE O-RING BOSS 175/PACK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.563" Stem Diameter; O-Ring Boss Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Outside O-Ring Boss; No.4 MB End Connection Type; 7/16"-20 End Connection Size; 0.965" Cutoff Size; 1.988" Length
Part #
BDI #