BDI APPROVED
9952-0175 1-1/2HP ODP 208-230/460/60 ; GEN PURPOSE AC MOTOR
AC Motor; 1-1/2HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; ODP Enclosure; General Purpose
BDI #
BDI APPROVED
BDI APPROVED GLEJ-80 0,55kW/900ot/min B5
AC Motor; 0.55KW Power; 230/460VAC Voltage; 3 Phase; 80 Frame; 900RPM Speed; B5 Flange Mounting
BDI #
BDI APPROVED
BDI APPROVED MOTOR EL. SK132MP/4TF NORD
AC Motor; 10HP Power; 230/460/575VAC at 50/60HZ Voltage; 3 Phase; 1800RPM Speed; 4 Pole; Premium Efficiency
BDI #
BDI APPROVED
BDI APPROVED MOTOR BN63 A4 230/400-50 IP55 CLF B5
AC Motor; 0.12KW Power; 230/400VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1350RPM Speed; IP55; B5 Flange Mounted; 63A IEC Frame Size; Insulation Class F
BDI #
BDI APPROVED
BDI APPROVED 60D32-0340-D08LD-15
AC Motor; 640W Power; 325/560VAC Voltage; 3 Phase; 3.4A Current; 5000RPM Speed; DC Link Voltage; Incremental Encoder; 40000INC/REV Resolution; Motor/Brake Cable with M17 Connector; IP65
Part #
BDI #