CHINA DOMESTIC
国产 Y100L1-4 B5 2.2KW ; 电机/电机
AC Motor; 2.2KW Power; 380VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1420RPM Speed; B5 Flange Mounted; Cast Iron Housing
Part #
BDI #
CHINA DOMESTIC
ALLEN-BRADLEY MPM-B1152F-MJ72AA ; 电机/电机
AC Motor; Rotary; 400VAC Voltage; Premium Permanent Magnet; Medium Inertia; 115MM Frame Size; 2 Stacks; 4500RPM Base Speed; Circular Right Angle DIN Connector; 180 Degree Rotatable; No Brake; IEC Free Mounting Hole
BDI #
CHINA DOMESTIC
BDI YS7112 ; 电器产品/电动机
AC Motor; 0.37KW Power; 380VAC at 50HZ Voltage; 3 Phase; 2800RPM Speed; B3 Foot Mounted; 711 Frame Size; Insulation Class F; Induction; Aluminum Frame; TEFC Enclosure; IP67; General Purpose
Part #
BDI #
CHINA DOMESTIC
国产 750W/440R Y802-4B-35 ; 电机/电机
AC Motor; 0.75KW Power; 380VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 1390RPM Speed; Cast Iron Housing
Part #
BDI #
CHINA DOMESTIC
上海金陵 YSJ90L4 ; 电机及部件/三相电机
AC Motor; 2HP Power; 220/380VAC at 50HZ Voltage; 3 Phase; 4 Pole; 90 Motor Frame Size; 1420RPM Speed; Insulation Class F; IP55; Continuous Duty
Part #
BDI #