DAYTON MANUFACTURING
2MXT4 1HP 3POL MOTOR ; 1HP 3PH 1745RPM 230/460V 143T FRAME
AC Motor; 230/460VAC at 60HZ Voltage; 1HP Power; 3 Phase; 143T Frame; Totally Enclosed Fan-Cooled; Rigid Base Mount; 40 Degree C Maximum Ambient Temperature; 85.5 Percent Nominal Efficiency; 7/8" Shaft Diameter; 2-1/4" Shaft Length; 12-5/16" Overall Length; Cast Iron Frame
Part #
BDI #
DAYTON MANUFACTURING
3M505 FAN MOTOR ; 115V 7.2A 1PH 1/2HP 1075RPM
AC Motor; Pedestal Fan; 1/2HP Power; 115VAC Voltage; 1 Phase; 8A Current; 48YZ Frame; 60HZ Frequency; 1075RPM Speed; Totally Enclosed Air Over; 5/8" Shaft Diameter; Yoke Mounting; 10-3/8" Length; 5-5/8" Body Diameter; 2-1/2" Shaft Length; Auto Thermally Protected; Continuous Duty; 40 Degree C
Part #
BDI #
DAYTON MANUFACTURING
4UX63 FAN MOTOR ; 1/2 HP YOKE
AC Motor; Pedestal Fan; 1/2HP Power; 115VAC Voltage; 1 Phase; 5.9A Current; 48YZ Frame; 60HZ Frequency; 1075RPM Speed; Totally Enclosed Air Over; 5/8" Shaft Diameter; Yoke Mounting; 11-3/16" Length; 5-5/8" Body Diameter; 3-1/16" Shaft Length; Auto Thermally Protected; Continuous Duty; 40 Degree C
Part #
BDI #
DAYTON MANUFACTURING
71624043M DRAFT BOOSTER MOTOR ; 1PH 1/9HP 230V 3000RPM
AC Motor; 1/9 HP Draft Booster Motor; Permanent Split Capacitor; 3000 Nameplate RPM; 230 Voltage; Frame Non-Standard; Open Air-Over Motor Enclosure Design
Part #
BDI #
DAYTON MANUFACTURING
6K517 GEN PURPOSE AC MOTOR ; 1/4HP 1725RPM 115VAC CW/CCW
AC Motor; 1/4HP Power; 115VAC at 60HZ Voltage; 1 Phase; 4.9A Current; 1725RPM Speed; Cradle Base Mounted; 48Z Frame Size; Insulation Class B; Rolled Steel Frame; TEFC Enclosure; 1/2" Shaft Diameter; 1-7/8" Shaft Length; Ball Bearing; General Purpose; Includes Conduit Box
Part #
BDI #