ORIENTAL MOTOR
5IK60GE-SW2T AC INDUCTION MOTOR ; 60W 3PH 200/220/230VAC
AC Motor; Induction; 60W Power; 200/220/230VAC at 50/60HZ Voltage; 3 Phase; 3.54" Frame Size; Pinion Shaft; Terminal Box
Part #
BDI #
ORIENTAL MOTOR
3IK15GN-AW2U INDUCTION MOTOR AC ; 1PH 110-115V 15W 1/50HP
AC Motor; 1/50HP Power; 110/115VAC at 60HZ Voltage; 1 Phase; Pinion Shaft; Induction; Lead Wire Type; 2.76" Frame Size; IP20 Degree of Protection
Part #
BDI #
ORIENTAL MOTOR
5IK40RGN-C SPEED CONTROL MOTOR ; INDUCTION TYPE 40W 200V 0.5A 50/60HZ
AC Motor; Speed Control; 40W Output Power; 200VAC at 50/60HZ Voltage; 0.5A Current; 1 Phase; 90MM Square Flange; Induction Type; K Series; Pinion Shaft type
Part #
BDI #
ORIENTAL MOTOR
3RK15GN-AW2MU BRAKE MOTOR ; ELECTROMAGNETIC 15W 100-115VAC 1/50HP
AC Motor; 15W Output Power; 110/115VAC at 60HZ Voltage; 1 Phase; 2.76" Frame Size; Electromagnetic Brake Reversible; IP20 IP Rating
Part #
BDI #
ORIENTAL MOTOR
3RK15GN-AM 1PH AC MOTOR ; REV MOTOR UNIT 100V 15W
AC Motor; 15W Power; 100VAC Voltage; 1 Phase; 70MM Square Flange; Reversible Type; Pinion Shaft; Electromagnetic Brake
Part #
BDI #