EWELLIX
NN 40X5R N/S WPR CI NUT/SLEEVE ; NON RETURNABLE
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
BDI #
EWELLIX
NN5 40X10R 4/S WPR CI BALL NUT ; PRECISION ON SLEEVE
Ball Screw Nut; 40MM Nominal Screw Diameter; 10MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
BDI #
EWELLIX
NL 32X20R N/S WPR BEARING BALL NUT ; NON RETURNABLE
Ball Screw Nut; 32MM Nominal Screw Diameter; 20MM Lead; 32MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class
Part #
BDI #
THOMSON
8110-448-020 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Ball Screw Nut; Cylindrical|Threaded For Flange; 1" Thread Diam; 1" Thread Lead; 1" Ball Circle Diam; 1-11/16" Outside Diam; 3" OA Len; Right Hand Thread; 4 Thread Starts; Steel; 190-9102 Ball Screw
Part #
BDI #
EWELLIX
EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
BDI #