RHP BEARING
MFC2 FLANGED CARTRIDGE MOUNTED UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
RHP BEARING
ST 1-1/4 TAKEUP BEARING UNIT ; 1-1/4IN ID CAST IRON
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3.504" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1030 1-1/4 Insert Part; Cast Iron Housing Material
Part #
BDI #
RHP BEARING
1225-1G INSERT BRG MOUNTED UNIT
Insert Bearing; 1" Bore; 1.077" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
RHP BEARING
RHP-SFT 1 1/2 FLANGE MOUNTED UNIT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5.65" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
RHP BEARING
NP2 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 6.398" Minimum Bolt Spacing; 7.028" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #