SKF
SKF NN3007 K/UP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 35MM Bore; Tapered; 62MM Outside Diameter; 20MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
NTN
HTA030DB/G28UP-21 ANG CONT BALL BRG ; NON RETURNABLE 150MMX225MMX67.5MM
Precision Ball Bearing; 150MM Bore; 225MM Outside Diameter; 67.5MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Phenolic Cage Material
Part #
BDI #
NTN
5S-SF1725DBCS02UP3 ANG CONT BALL BRG ; NON RETURNABLE 85MMX130MMX44MM
Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 44MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
BDI #
NTN
BNT009DTUP SPINDLE BEARING ; NON RETURNABLE
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
BDI #
NTN
NN3936KCS35UP-1 ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 180MM Bore; Tapered; 250MM Outside Diameter; 52MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS35 Internal Clearance
Part #
BDI #