Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
322 Items found
CategoriesBearingsRoller Diameter - Millimeter38.1
MCGILL
MCG CYR1-1/2-S ; 轴承/滚轮轴承
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
BDI #
PRICE
¥159.00 / each
¥458.00 / each
INVENTORY
Global stock (139.0)
SMITH BEARING
DCR-1-1/2 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Cam Follower Bearing; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #
INVENTORY
Available to order
MCGILL
CCFH 1 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 1-1/2" Roller Diameter; 7/8" Roller Width; Crowned Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
BDI #
INVENTORY
Available to order
PCI
FFTRE-1.50 TRACK ROLLER ; DOUBLE FLANGED TYPE ECCENTRIC
Cam Follower Bearing; 1-1/2" Roller Diameter; 1.13" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
OSBORN LOAD RUNNERS
PLRNE-1-1/2 PLAIN LOAD RUNNER ; NYLON THREAD LOAD RUNNER
Cam Follower Bearing; 1-1/2" Roller Diameter; 1-3/16" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order