PCI
PTR-3.00 CAM FOLLOWER BEARING ; STUD TYPE 3" RLR DIA FLAT SURFACE
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
PTR-4.00 TRACK ROLLER ASSY ; STUD 4" RLR DIA W/FLAT SURFACE
Cam Follower Bearing; 4" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
CTR-1.50-SS TRACK ROLLER ; STAINLESS STEEL
Cam Follower Bearing; 1-1/2" Roller Diameter; 1.13" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
PXRE-4.00 XR ROLLER ; PLAIN ECCENTRIC TRB
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
HD250X24TUFP-4-SS TAKE-UP FRAME ; PROT SCREW 250 SRS HD4-BOLT 47.25" OAL
Take Up Frame; Protected Screw; Heavy Duty; 3.188" Bore Size; 0.625" Bolt Size; Stainless Steel Housing Material; Top Mount; 6.25" Total Height; 47.25" Total Length; 7.42" Total Width; 24" Travel
Part #
BDI #