PCI
CIR-3.00-1-R CHANNEL AND I-BEAM ROLLER ; REGREASABLE
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.63" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
PLRN-2-1/2 PLAIN LOAD RUNNER ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
CARTER MFG
CSCH-60-SB CAM FOLLOWER ; HD STAINLESS CROWNED
Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
PCI
FTRE-2.50E TRACK ROLLER ; FLANGED TYPE ECCENTRIC EXTRA CAPACITY
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-3/4" Roller Width; Flat With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
NPTR-2.75 TRACK ROLLER ; NON-METALLIC PLAIN TYPE
Cam Follower Bearing; 2-3/4" Roller Diameter; 1.63" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #