BDI APPROVED CHAIN
CD4073 X 10.18FT COIL ROLLER CHAIN ; HVY DUTY OFFSET LINK RLR DRIVE CHAIN
Roller Chain; CD4073 Chain Size; 4.073" Pitch; 10.18' Length; Heavy Duty Offset Link; 2.38" Plate Height; 0.56" Plate Thickness; 0.94" Pin Diameter
Part #
BDI #
BDI APPROVED CHAIN
BDI APPROVED CHAIN RF 60-1 C/L
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Part #
BDI #
BDI APPROVED CHAIN
Part #
BDI #
BDI APPROVED CHAIN
BDI APPROVED CHAIN Spojka pre 12B-1
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
BDI APPROVED CHAIN
BDI APPROVED CHAIN Spojka pre 10B-1
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #