PRICE
¥241.00 / each
¥729.00 / each
INVENTORY
In stock (14)
EBC
X348 DROP FORGED RIVETLESSS CHAIN ; 3.015" PITCH X 0.5"PIN DIA
Drop Forged Rivetless Engineered Chain; X348 Chain Number, 3.031" Pitch, 0.5" Roller Dia, 0.75" Roller Width, 0.5" Pin Dia, 1.09" Plate Height, 0.41" Plate Thickness
Part #
BDI #
EBC
05B-1 C/L CHAIN CONNECTING LINK ; 05B 0.315MM CHAIN PITCH SPRING CLIP
Chain Link; 05B Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4.978MM Roller Diameter; 2.997MM Roller Width; 0.737MM Plate Thickness; 0.737MM Plate Height; Curved; 2.286MM Pin Diameter
Part #
BDI #
EBC
80 SS RIVETED ROLLER CHAIN ; 1/2" PITCH STAINLESS SGL STRAND 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
EBC
120-1 C/L CONNECTING LINK ; CHAIN NO 120
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.378" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #