POWERDRIVE LLC
40B39 ROLLER CHAIN SPROCKET ; 39T 6.490" OD 5/8" BORE 1/2" PITCH
Roller Chain Sprocket; 40 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.494" Outside Diameter; 6.214" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
40B35H ROLLER CHAIN SPROCKET ; 35HT 5.860" OD 5/8" BORE 1/2" PITCH
Roller Chain Sprocket; 40 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
50BS36-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 36T 7.520" OD 1-3/8" BORE
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
50BS52-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 52T 10.710" OD 1" BORE
Roller Chain Sprocket; 1" Bore; 50 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60A12H ROLLER CHAIN SPROCKET ; 12HT 3.250" OD 3/4" BORE 3/4" PITCH
Roller Chain Sprocket; 60 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #