DIAMOND CHAIN
DMD-50N-1 DOFF LINK ; D6557
Chain Link; 148X1/4 Chain Size; Cottered; 5/8" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 0.08" Plate Thickness; Curved; 0.2" Pin Diameter
BDI #
DIAMOND CHAIN
148X1/4 SC C/L SF CONNECTING LINK ; POR
Chain Link; 148X1/4 Chain Size; Spring Clip; 5/8" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 0.08" Plate Thickness; Curved; 0.2" Pin Diameter
Part #
BDI #