PT INTERNATIONAL
E16B-1SSGLC/L CHAIN CONNECTING LINK
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 21MM Plate Height; Straight; 8.28MM Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 16B-1 C/L JWIS
Chain Link; 16B Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Alloy Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
RENOLD
16B-1 C/L TYPE 107 ; SINGLE STRAND PIN/L
Chain Link; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
PT INTERNATIONAL
MA-16B-1RIV FREE ROLLER CHAIN
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
RENOLD
16B RIV SN O/L OFFSET LINK ; BRITISH STANDARD 2 PITCH 20/PAK
Chain Link; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 3.76MM Plate Thickness; 20.2MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #