SKF
PHC 208B-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 208B Chain Size; Cottered; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
SKF
PHC 208BX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 208B Chain Size; Riveted; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
PT INTERNATIONAL
E208B-1RIV ROLLER CHAIN ; DBL PITCH 5 MTR
Roller Chain; 208B Chain Size; Riveted; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
PT INTERNATIONAL
E208B-1C/L CHAIN CONNECTING LINK
Chain Link; 208B Chain Size; Cottered; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
RENOLD
208B-1 S/C C/L SF ; CONNECTOR LINK
Chain Link; 208B Chain Size; Spring Clip; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.43MM Plate Height; Straight; 4.45MM Pin Diameter
Part #
BDI #