Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20 Items found
CategoriesChain DrivesChain Size2122
LINN GEAR
2122B9 EXTD PITCH SPROCKET ; LARGE ROLLER
Roller Chain Sprocket; 2122 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.772" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
2122B12 EXTD PITCH SPROCKET ; LARGE ROLLER
Roller Chain Sprocket; 2122 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.591" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
2122A13 EXTD PITCH SPROCKET ; LARGE ROLLER
Roller Chain Sprocket; 2122 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.536" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
2122A16 EXTD PITCH SPROCKET ; LARGE ROLLER
Roller Chain Sprocket; 2122 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.378" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
2122B16 EXTD PITCH SPROCKET ; LARGE ROLLER
Roller Chain Sprocket; 2122 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.378" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order