DRIVES
240-4 O/L OFFSET LINK ; NON RETURNABLE POLYBAG
Chain Link; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 3/8" Plate Thickness; 2.812" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #
RENOLD
240-4 O/L OFFSET LINK ; RIVETED TYPE
Chain Link; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 3/8" Plate Thickness; 2.852" Plate Height; Curved; 15/16" Pin Diameter
Part #
BDI #
MAXCO CHAIN
240-4OL INSPIRE OFFSET LINK ; POR
Chain Link; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.768" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #
DRIVES
240-4 API COT 10FT COIL ROLLER CHAIN ; API PRECISION 10 FT/BOX
Roller Chain; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 3/8" Plate Thickness; 2.812" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #
TSUBAKI
240-4 COTTERED ROLLER CHAIN 10FT ; 3" P COTT 4 STRAND 10FT/BOX
Roller Chain; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #